Double spatulas, micro
150 mm, 45 mm, 4 mm
Catalog # 231-1058
Supplier: BOCHEM
Jump to:
Product Details & Documents
Stainless steel 18/10, anti-magnetic. With round handle, one flat and one scoop shaped, rounded spatula end.
- Straight shape
- Excellent thermal resistance, autoclavable
- Good chemical resistance
Specifications
- Length:150 mm
- Blade width:4 mm
- Blade length:45 mm



