Order Entry
Denmark
Orders LinkContactUsLinkComponent
Funnels with short stem

Funnels with short stem

100 mm, 10 mm, 150 - 185 mm, 105 mm
Catalog # 221-0006
Supplier:   SciLabware
Funnels with short stem
Catalog # 221-0006
Supplier:  SciLabware
Funnels with short stem
Funnels with short stem

100 mm, 10 mm, 150 - 185 mm, 105 mm

Price
211,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

PYREX®, borosilicate glass

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

With smooth internal walls.

Specifications
  • Funnel O-Ø:
    105 mm
  • Stem O-Ø:
    10 mm
  • Stem length:
    100 mm
  • For filter Ø:
    150 - 185 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.