Order Entry
Denmark
Orders LinkContactUsLinkComponent
Dispersing elements for homogenisers

Dispersing elements for homogenisers

S 50 N - G 45 F, T 50 basic, 20,9 m/s, 45,0/40,0 mm, 290 mm, 0,25 - 10 000 ml
  431-2569
 :   IKA
Dispersing elements for homogenisers
  431-2569
 :  IKA
Dispersing elements for homogenisers
Dispersing elements for homogenisers

S 50 N - G 45 F, T 50 basic, 20,9 m/s, 45,0/40,0 mm, 290 mm, 0,25 - 10 000 ml

 
33.390,00 kr
   
1 * 1 Items
 

Type N: Materials in contact with medium are PTFE and stainless steel AISI 316L, suitable for solvents and abrasive substances, can be sterilised by all methods, max. temperature 180 °C.

Type NK: Materials in contact with medium are PTFE and stainless steel AISI 316L, suitable for solvents and abrasive substances, can be sterilised by chemical methods, max. temperature 120 °C.

Type KV: Materials in contact with medium are FFPM/SIC and stainless steel AISI 316L, suitable for vacuum down to 1 mbar, pressure up to 6 bar and for solvents, can be sterilised by chemical methods, max. temperature 220 °C.

SMK jet mixer head: The vertical flow and the high circumferential speed up to 10000 rpm ensure intensive mixing. The head is used for adding gases or liquids, for lump-free suspension of difficult to dissolve powders or for dissolving sedimented, already hardened substances.

Type KD: Materials in contact with the medium are PTFE, FFKM O-ring and stainless steel AISL 316L, suitable for solvents, can be sterilised by all methods, max. temperature 150 °C.

Advarsel: More dispersing elements are available on request. Please contact Avantor for details.
ST= sawtooth.

 
  • Speed:
    20,9 m/s
  • Volume:
    0,25 - 10 000 ml
  • Length:
    290 mm
  • Seq:
    30
  • Stator/rotor Ø:
    45,0/40,0 mm
  • Type:
    S 50 N - G 45 F
  • For:
    T 50 basic
Accessories

 

  •  
    Description
    For unit
     
     
  • IKAA0150700
    Bushing
    S 18 N – 18 G
       
    1 * 1 Items - 849,00 kr

 

  •  
    Description
    For unit
     
     
  • IKAAL004880
    Driveshaft ring, PTFE
    S 18 N – 19 G
       
    1 * 1 Items - 103,00 kr

 

  •  
    Description
    For unit
     
     
  • IKAA0158000
    Rotor
    S 18 N – 18 G
       
    1 * 1 Items - 1.130,00 kr

 

  •  
    Description
    For unit
     
     
  • IKAA0161900
    Stator
    S 18 N – 18 G
       
    1 * 1 Items - 3.590,00 kr

 

  •  
    Description
    For unit
     
     
  • IKAA3754000
    Silentstream flow breaker
    S 25 N – 18 G; S 25 N – 25 G; S 25 N – 25 F; S 25 NK – 19 G; S 25 KV – 18 G; S 25 KV – 25 G; S 25 KV – 25 F; S 18 N – 19 G; S 25 N – 18 G - ST;S 25 N – 25 G - ST
       
    1 * 1 Items - 224,00 kr

 

  •  
    Description
    For unit
     
     
  • IKAA0593700
    Shaft
    S 18 N – 18 G
       
    1 * 1 Items - 2.980,00 kr

 

  •  
    Description
    For unit
     
     
  • IKAA0593600
    Shaft sleeve
    S 18 N – 18 G
       
    1 * 1 Items - 1.170,00 kr

 

  •  
    Description
    For unit
     
     
  • IKAA0593500
    Shaft tube
    S 18 N – 18 G
       
    1 * 1 Items - 7.630,00 kr

 

  •  
    Description
    For unit
     
     
  • IKAA2757500
    Protective cap
    S 18 N – 18 G
       
    1 * 1 Items - 32,30 kr

 

  •  
    Description
    For unit
     
     
  • IKAA1951200
    Slit-ring bushing
    S 25 N – 18 G
       
    1 * 1 Items - 107,00 kr

Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.