Overhead stirrer tools, 4-blade stirrers
4-blade stirrer, 50 mm, 8 mm, 350 mm, 2000 min-1
Katalog # 441-2901
Leverandør: IKA
Gå til:
Product Details & Documents
Made from stainless steel. Stirrers draw the material to be mixed from the top of the vessel to the bottom. Local shearing forces.
- For medium to high speed range
- Ideal for stirring liquids with low to medium viscosity
- Creates axial flow
Documents
IKAA0741000_TDS_EN
Datasheet
VWR® for Stirring, Mixing, Shaking And Blending
Product Literature
Specifikationer
- Description:4-blade stirrer
- Seq:01
- Max. revolutions:2000 min-1
- Shaft Ø:8 mm
- Shaft length:350 mm
- Stirrer Ø:50 mm
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



