Order Entry
Denmark
Orders LinkContactUsLinkComponent
Beakers, low form

Beakers, low form

250 ml, 94 mm, 68 mm, 50 ml
Catalog # HIRS7600186
Supplier:   HIRSCHMANN
Beakers, low form
Catalog # HIRS7600186
Supplier:  HIRSCHMANN
Beakers, low form
Beakers, low form

250 ml, 94 mm, 68 mm, 50 ml

Price
186,00 kr
Log in for availability
1 * 6 Items
Product Details & Documents

PP, highly translucent.

  • Very good chemical resistance
  • Cleaning up to maximum +60 °C is recommended to preserve marks and inscriptions
  • For autoclaving (+121 °C) beakers with an embossed scale should be selected

With printed blue scale, beaded rim and spout.

Certifications: ISO 7056

Specifications
  • Ext.Ø:
    68 mm
  • Graduation Interval:
    50 ml
  • Capacity:
    250 ml
  • Height:
    94 mm
  • Seq:
    06
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.