Automatic burettes, Dr. Schilling pattern, Schellbach
25 ml, 0,1 ml, 330 mm, 0,045 ± ml
Catalog # 612-9939
Supplier: HIRSCHMANN
Gå til:
Product Details & Documents
Borosilicate 3.3 glass, silicone tubing, PVC fitting, PE bottle and PP base.
- Schellbach stripe, blue graduations
- Automatic zeroing, squeezing bottle allows rapid filling, micrometre screw allows fine titration
With bottle: 500 ml for 5 and 10 ml; 1000 ml for 15, 25 and 50 ml.
Documents
Specifikationer
- Capacity:25 ml
- Seq:04
- Division:0,1 ml
- Tolerance:0,045 ± ml
- Scale length:330 mm
Accessories
Produktinformation
- Catalog #CapacityDivisionToleranceAvailabilityPrice
Produktinformation
- Catalog #CapacityDivisionToleranceAvailabilityPrice
Produktinformation
- Catalog #CapacityDivisionToleranceAvailabilityPrice
Produktinformation
- Catalog #CapacityDivisionToleranceAvailabilityPrice
Produktinformation
- Catalog #CapacityDivisionToleranceAvailabilityPrice
Produktinformation
- Catalog #AvailabilityPrice
- Fittings for Dr Schilling burette 5 and 10 mlFittings for Dr Schilling burette 5 and 10 mlHIRS8900710Log ind for tilgængelighed1 * 1 Items - 177,00 kr
Produktinformation
- Catalog #AvailabilityPrice
- Fittings for Dr Schilling burette 15-50 mlFittings for Dr Schilling burette 15-50 mlHIRS8900750Log ind for tilgængelighed1 * 1 Items - 177,00 kr



