Capillary columns, DB-1
on 7" cage, Capillary, DB-1, 0,25 µm, 0,25 mm, 60 m
Catalog # HEWL122-1062
Supplier: AGILENT HEWLETT PACKARD
Jump to:
Product Details & Documents
These columns contain 100% dimethylpolysiloxane.
- Non-polar
- Very low bleed characteristics, ideal for GC/MS
Max. temperature: -60 to 325/350 °C
Specifications
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,25 mm
- Description:on 7" cage
- Length:60 m
- Phase:DB-1
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



