Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Funnels with short stem

125 mm, 65 mm, 8 mm, 70 mm
Catalog # 221-0135
Funnels with short stem
Catalog # 221-0135
Funnels with short stem
Funnels with short stem

125 mm, 65 mm, 8 mm, 70 mm

Price
57,30 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Borosilicate glass 3.3.

  • Good chemical and physical properties
  • Not suitable for applications involving high thermal stress
  • Quick and easy to clean

With smooth internal walls.

 : DIN ISO 4798

Specifications
  • Funnel O-Ø:
    70 mm
  • Length:
    125 mm
  • Seq:
    08
  • Stem O-Ø:
    8 mm
  • Stem length:
    65 mm
  • Cat. No.:
    221-0135