Funnels with short stem
90 mm, 50 mm, 8 mm, 50 mm
Catalog # 221-1135
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
Borosilicate glass 3.3.
- Good chemical and physical properties
- Not suitable for applications involving high thermal stress
- Quick and easy to clean
With smooth internal walls.
: DIN ISO 4798
Specifications
- Funnel O-Ø:50 mm
- Length:90 mm
- Seq:05
- Stem O-Ø:8 mm
- Stem length:50 mm



