Funnels with short stem
80 mm, 44 mm, 6 mm, 45 mm
Catalog # 221-0133
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
Borosilicate glass 3.3.
- Good chemical and physical properties
- Not suitable for applications involving high thermal stress
- Quick and easy to clean
With smooth internal walls.
Certifications: DIN ISO 4798
Specifications
- Funnel O-Ø:45 mm
- Length:80 mm
- Seq:04
- Stem O-Ø:6 mm
- Stem length:44 mm



