Order Entry
Denmark
Orders LinkContactUsLinkComponent
Funnels with short stem

Funnels with short stem

409 mm, 175 mm, 30 mm, 300 mm
Catalog # 221-1146
Funnels with short stem
Catalog # 221-1146
Funnels with short stem
Funnels with short stem

409 mm, 175 mm, 30 mm, 300 mm

Price
1.010,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Borosilicate glass 3.3.

  • Good chemical and physical properties
  • Not suitable for applications involving high thermal stress
  • Quick and easy to clean

With smooth internal walls.

 : DIN ISO 4798

Specifications
  • Funnel O-Ø:
    300 mm
  • Length:
    409 mm
  • Seq:
    17
  • Stem O-Ø:
    30 mm
  • Stem length:
    175 mm