Order Entry
Denmark
Orders LinkContactUsLinkComponent
Funnels with short stem

Funnels with short stem

210 mm, 120 mm, 16,3 mm, 120 mm
Catalog # 221-0127
Funnels with short stem
Catalog # 221-0127
Funnels with short stem
Funnels with short stem

210 mm, 120 mm, 16,3 mm, 120 mm

Price
141,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Borosilicate glass 3.3.

  • Good chemical and physical properties
  • Not suitable for applications involving high thermal stress
  • Quick and easy to clean

With smooth internal walls.

Certifications: DIN ISO 4798

Specifications
  • Funnel O-Ø:
    120 mm
  • Length:
    210 mm
  • Seq:
    13
  • Stem O-Ø:
    16,3 mm
  • Stem length:
    120 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.