Order Entry
Denmark
Orders LinkContactUsLinkComponent
Spoons, double-ended

Spoons, double-ended

150 mm, 25×35 mm
Katalog # HAMMHWN111-15
Leverandør:   HAMMACHER KARL
Spoons, double-ended
Katalog # HAMMHWN111-15
Leverandør:  HAMMACHER KARL
Spoons, double-ended
Spoons, double-ended

150 mm, 25×35 mm

Price
557,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Double-ended spoons made from WIRONIT steel (18/12 stainless steel with 18% chrome and 10 to 12% nickel).

Specifikationer
  • Length:
    150 mm
  • Seq:
    01
  • Spoon size:
    25×35 mm
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.