Modified syringes Microliter™7000 series
25, 2 µl, 70 mm, 0,52 mm, 3, 7002KH
Katalog # 549-1237
Leverandør: HAMILTON BONADUZ
Gå til:
Product Details & Documents
Suitable for applications such as GC, TLC and micro pipetting. Manufactured according to the principle of dead volume by positive pressure. A tungsten piston is introduced into the syringe as far as the tip of the needle. Needle and piston are calibrated against each other and must be changed at the same time in the event of replacement.
- Volumetric dosage takes place in the needle
- Precision ±1% of the nominal volume
Specifikationer
- Ext.Ø:0,52 mm
- Gauge:25
- Type:7002KH
- Type of tip:3
- Volume:2 µl
- Length:70 mm
- Seq:12



