Order Entry
Denmark
Orders LinkContactUsLinkComponent
Modified syringes Microliter™7000 series

Modified syringes Microliter™7000 series

24, 5 µl, 70 mm, 0,57 mm, 2, 7105KH
Catalog # 549-1236
Supplier:   HAMILTON BONADUZ
Modified syringes Microliter™7000 series
Catalog # 549-1236
Supplier:  HAMILTON BONADUZ
Modified syringes Microliter™7000 series
Modified syringes Microliter™7000 series

24, 5 µl, 70 mm, 0,57 mm, 2, 7105KH

Price
1.270,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Suitable for applications such as GC, TLC and micro pipetting. Manufactured according to the principle of dead volume by positive pressure. A tungsten piston is introduced into the syringe as far as the tip of the needle. Needle and piston are calibrated against each other and must be changed at the same time in the event of replacement.

  • Volumetric dosage takes place in the needle
  • Precision ±1% of the nominal volume
Specifications
  • Ext.Ø:
    0,57 mm
  • Gauge:
    24
  • Type:
    7105KH
  • Type of tip:
    2
  • Volume:
    5 µl
  • Length:
    70 mm
  • Seq:
    23