Modified syringes Microliter™7000 series
22, 1 µl, 70 mm, 0,72 mm, 3, 7101KH
Catalog # 549-1224
Supplier: HAMILTON BONADUZ
Jump to:
Product Details & Documents
Suitable for applications such as GC, TLC and micro pipetting. Manufactured according to the principle of dead volume by positive pressure. A tungsten piston is introduced into the syringe as far as the tip of the needle. Needle and piston are calibrated against each other and must be changed at the same time in the event of replacement.
- Volumetric dosage takes place in the needle
- Precision ±1% of the nominal volume
Specifications
- Ext.Ø:0,72 mm
- Gauge:22
- Type:7101KH
- Type of tip:3
- Volume:1 µl
- Length:70 mm
- Seq:15
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



