Syringes for thin layer chromatography
Fixed needle, 22, 50 µl, 51 mm, 0,72 mm, 3, 1705 N
Catalog # HAMI80950
Supplier: HAMILTON BONADUZ
Jump to:
Product Details & Documents
The needle points of these thin layer chromatography syringes are covered with a PTFE coating which reduces the surface tension between the needle and the liquid making it ideal for reproducible sample spotting.
Specifications
- Ext.Ø:0,72 mm
- Gauge:22
- Type:1705 N
- Type of tip:3
- Volume:50 µl
- Description:Fixed needle
- Length:51 mm
- Seq:04
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



