Order Entry
Denmark
Orders LinkContactUsLinkComponent
Syringes for thin layer chromatography

Syringes for thin layer chromatography

Fixed needle, 22s, 25 µl, 51 mm, 0,72 mm, 3, 1702 N
Catalog # HAMI80250
Supplier:   HAMILTON BONADUZ
Syringes for thin layer chromatography
Catalog # HAMI80250
Supplier:  HAMILTON BONADUZ
Syringes for thin layer chromatography
Syringes for thin layer chromatography

Fixed needle, 22s, 25 µl, 51 mm, 0,72 mm, 3, 1702 N

Price
880,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

The needle points of these thin layer chromatography syringes are covered with a PTFE coating which reduces the surface tension between the needle and the liquid making it ideal for reproducible sample spotting.

Specifications
  • Ext.Ø:
    0,72 mm
  • Gauge:
    22s
  • Type:
    1702 N
  • Type of tip:
    3
  • Volume:
    25 µl
  • Description:
    Fixed needle
  • Length:
    51 mm
  • Seq:
    03