Order Entry
Denmark
Orders LinkContactUsLinkComponent
Baume hydrometers

Baume hydrometers

0 - 70 °Bé, 1,0°, 280 mm
Catalog # 614-0568
Supplier:   GERING
Baume hydrometers
Catalog # 614-0568
Supplier:  GERING
Baume hydrometers
Baume hydrometers

0 - 70 °Bé, 1,0°, 280 mm

Price
186,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Baume hydrometers with calibration temperature of 15 °C.

Specifications
  • Length:
    280 mm
  • Seq:
    08
  • Division:
    1,0°
  • Range:
    0 - 70 °Bé
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.