Baume hydrometers
20 - 40 °Bé, 0,1°, 320 mm
Catalog # GERI0616
Supplier: GERING
Jump to:
Product Details & Documents
Baume hydrometers with calibration temperature of 15 °C.
Specifications
- Length:320 mm
- Seq:015
- Division:0,1°
- Range:20 - 40 °Bé



