Order Entry
Denmark
Orders LinkContactUsLinkComponent
Baume hydrometers

Baume hydrometers

10 - 30 °Bé, 0,1°, 320 mm
Catalog # GERI0615
Supplier:   GERING
Baume hydrometers
Catalog # GERI0615
Supplier:  GERING
Baume hydrometers
Baume hydrometers

10 - 30 °Bé, 0,1°, 320 mm

Price
362,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Baume hydrometers with calibration temperature of 15 °C.

Specifications
  • Length:
    320 mm
  • Seq:
    014
  • Division:
    0,1°
  • Range:
    10 - 30 °Bé