Order Entry
Denmark
Orders LinkContactUsLinkComponent
VWR® Cell Chambers

VWR® Cell Chambers

10 levels, 1300 - 2000 ml, 6416 cm², 1/bag, 3/case
Catalog # 734-3703
New Product
Supplier:   VWR Collection
VWR® Cell Chambers
Catalog # 734-3703
Supplier:  VWR Collection
New Product
VWR® Cell Chambers
VWR® Cell Chambers

10 levels, 1300 - 2000 ml, 6416 cm², 1/bag, 3/case

Price
Inquire For Price
Log in for availability
1 * 3 Items
Product Details & Documents

VWR® cell chambers, made from medical grade, general purpose polystyrene (GPPS) and with vented cap, are ideal for large-scale cell culture.

  • Available in 1-, 2-, 5- and 10-tray versions for easy scale-up
  • Surface treated for optimal cell attachment and growth
  • Hydrophobic membrane (pore size of 0,22 µm) avoids potential contamination during gas exchange
  • Does not absorb cytokines and growth factors, and cell harvesting by conventional trypsin digestion method is possible
  • Sterilised by irradiation
  • Free from DNase and RNase, non pyrogenic
Specifications
  • Recommended working volume:
    1300 - 2000 ml
  • Seq:
    09
  • Growth area:
    6416 cm²
  • Packed:
    1/bag, 3/case
  • Type:
    10 levels