Order Entry
Denmark
Orders LinkContactUsLinkComponent
VALEGRO Recirculating Coolers

VALEGRO Recirculating Coolers

VALEGRO 1803 recirculating cooler, –20…+40 °C, ±0,3 °C, —, 1,8; 1,3; 0,8; 0,4 kW
Catalog # JULA9610183
New Product
Supplier:   JULABO GmbH
VALEGRO Recirculating Coolers
Catalog # JULA9610183
Supplier:  JULABO GmbH
New Product
VALEGRO Recirculating Coolers
VALEGRO Recirculating Coolers

VALEGRO 1803 recirculating cooler, –20…+40 °C, ±0,3 °C, —, 1,8; 1,3; 0,8; 0,4 kW

Price
Inquire For Price
Log in for availability
1 * 1 Items
Product Details & Documents

VALEGRO recirculating coolers are environmentally-friendly all-rounders for a wide range of temperature control tasks. They are characterised by a good ratio between cooling capacity and unit size as well as optimal usability. They work with natural refrigerant and can be adapted to application requirements thanks to their adjustable pump.

  • Climate-friendly thanks to natural refrigerant

    OLED touch display with intuitive menu navigation

    Good ratio between cooling capacity and size

    USB-C and RS232 as standard, ethernet available as option

    Illuminated, easy-to-clean level indicator

    Adjustable pump for regulating pressure and flow rate

These modern units offer precise temperature control for a wide range of applications in laboratories, industry and research and fit seamlessly into any working environment thanks to their compact design.

When designing the VALEGRO recirculating coolers, the focus was on maximum user-friendliness. Many helpful features such as a timer function, a removable venting grid that can be removed without tools or an illuminated and easy-to-clean level indicator make daily work easier. The inclined OLED touch display is easy to read and ergonomic to operate. The intuitive menu navigation provides simple and quick access to all functions. Warnings and messages in easy-to-understand full-text language ensure safe handling of the units at all times.

In addition to RS232 and USB-C interfaces, the VALEGRO recirculating coolers are also available with Ethernet (optional). All interfaces are located directly under the display and are easy to use from the front.

All VALEGRO models are equipped with a powerful pump. The standard models offer a maximum pump pressure of 1,1 bar, precisely adjustable in percentage steps via the menu. Models with up to 3,5 bar pump pressure also include an integrated pressure sensor, allowing precise pressure control.

Certifications: Classification I according to DIN 12876-1 IP protection class according to DIN EN 60529: IP 21.

Ordering information: Please order optional 'Ethernet activation' with separate part number indicated. An extensive range of accessories mean that the chillers can be modularly and individually adapted to applications.

Delivery information: Supplied with two barbed fittings for 8 and 12 mm int.Ø tubing. (Pump connections M16×1 male).

Caution: Note: Cooling capacity indicated at +20, 0, −10 and −20 °C.

Specifications
  • Heating capacity:
  • Temperature Range:
    –20…+40 °C
  • Description:
    VALEGRO 1803 recirculating cooler
  • Seq:
    17
  • Cooling capacity:
    1,8; 1,3; 0,8; 0,4 kW
  • Temp. stability:
    ±0,3 °C
  • Cat. No.:
    JULA9610183
  • Model:
    VALEGRO 1803
  • W×D×H:
    430×560×690 mm
  • Pump flow rate:
    40 L/min
  • Pump pressure:
    3,5 bar
  • Weight:
    60,5 kg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.