PolySat® Pre-Saturated Wipes
TX1051, 280×230 mm, 50 wipes/flexpack, 24 flexpacks/case
Catalog # TEXWTX1051
New Product
Supplier: Texwipe
Jump to:
Product Details & Documents
PolySat® is constructed from a 100% melt-blown polypropylene substrate that is pre-wetted with 70% isopropyl alcohol and packaged in a resealable FlexPack. PolySat® is convenient for cleaning sensitive surfaces and polishing equipment in controlled environments.
- FlexPacks are a convenient alternative to wipes and spray bottles, eliminating mixing, sterilising and waste
- Packed in SolventSafe plastic that can be wiped down prior to introduction into the cleanroom
- Delivers a pre-measured amount of high purity alcohol to the surface: Optimises alcohol usage and reduces spill potential
- Low particle generation and low levels of solvent extractables
Colour: White
Caution: The product(s) on this page are outside the scope of the EU Directive 2019/904.
Documents
Certificates
Search by Lot NumberBSE TSE TEXWTX1051.pdf
BSE/TSE Certificates
TEXWTX1051_TDS_EN
Datasheet
Specifications
- Packed:50 wipes/flexpack, 24 flexpacks/case
- Description:TX1051
- L×W:280×230 mm
- Seq:3
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



