TexWrite® Spiral Cleanroom Notebooks
Notebook, spiral, White, TX5742, Ruled, 76×127 mm, 100
Catalog # TEXWTX5742
New Product
Supplier: Texwipe
Jump to:
Product Details & Documents
TexWrite® cleanroom spiral-bound notebook, college ruled. An economical choice for note taking and data recording in critical environments.
- Printed with low sodium, IPA resistant inks
- Lie flat and pages rotate freely for ease of use
Format: large (279×216 mm), medium (216×140 mm), small (127×76 mm).
Packaging: Bag-Within-A-Bag®.
Specifications
- Paper size:76×127 mm
- Type:Ruled
- Colour:White
- Description:Notebook, spiral
- Seq:2
- No. of pages:100
- Model:TX5742



