Precision thermometers
Calibrated thermometer, DIN 12 778, −10...+250 °C, ±0,1 %, 350 mm, Red special liquid, 8,5 - 9,0 mm
Catalog # AMARL25908-FL/DKD4
New Product
Supplier: Amarell
Jump to:
Product Details & Documents
These total immersion thermometers, with enclosed scale, are suitable for government testing and official calibration.
- Milk glass scale
- Fine subdivision up to 0,1 °C
Available with quality certificates.
Packaging: Packaged in transparent square plastic case.
Documents
AMARL25992-FL_TDS.pdf
Datasheet
Specifications
- Ø:8,5 - 9,0 mm
- Description:Calibrated thermometer, DIN 12 778
- Length:350 mm
- Seq:3
- Accuracy:±0,1 %
- Filling:Red special liquid
- Range:−10...+250 °C
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



