Order Entry
Denmark
Orders LinkContactUsLinkComponent
Explorer Plus™ Precision Balances

Explorer Plus™ Precision Balances

EXP423M/AD, 420 g, 1 mg, 130×130 mm, 1 mg, 2 mg, 1,5 s, 372×408×229 mm
Catalog # OHAU31059096
New Product
Supplier:   OHAUS
Explorer Plus™ Precision Balances
Catalog # OHAU31059096
Supplier:  OHAUS
New Product
Explorer Plus™ Precision Balances
Explorer Plus™ Precision Balances

EXP423M/AD, 420 g, 1 mg, 130×130 mm, 1 mg, 2 mg, 1,5 s, 372×408×229 mm

Price
38.630,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Welcome to the future of laboratory weighing with the OHAUS Explorer Plus™ EXP series. This new generation of laboratory balances is designed to enhance your workflow with unparalleled user experience, outstanding weighing performance, advanced communication capabilities, and an eco-friendly design.

  • 7" touchscreen display; vibrant colours, an easy-to-clean glass panel, and chemical resistance ensure a clear and durable interface

  • Detachable terminal and base; designed for flexibility, and suitable for small laboratory cabinets or fume hoods
  • Effortless setup and monitoring; motorised levelling system with a digital-level bubble, that ensures a smooth and straightforward setup
  • Intuitive sample handling and reliable status indicators; features an intuitive sample spotlight that provides clear visibility, ensuring precise and hassle-free sample handling
  • Customised terminal and draft shield status lights (on 1mg models); provide clear and immediate feedback to underload or overload conditions
  • Enhanced anti-pinch automatic draft shield door; safety protection with IR sensor operation for easy sample access and preventing hand injuries (on 1mg models)
  • Half-open design - tailored for powder samples that require a longer time to stabilise with airflow (on 1mg models)
  • Internal Calibration Systems; Automatic, user-triggered, and span calibration options ensure precise measurements

Engineered for accuracy, designed for demanding applications: Standard Square Weighing Pan - designed for laboratory efficiency and specifically designed to assist in sample preparation. Sample Libraries shared among applications: Apply to 15 weighing applications and 3000 sample libraries for Explorer Plus EXP.

Removable Draft shield (on 1 mg models): For easy cleaning and long-term care and specific large volume weighing applications. Digital High-Speed Load Cell; The digital weighing components (DWC) offer the advantage of creating self-contained load cell modules. Rapid and precise measurements with this advanced technology ensures weighing processes are both swift and highly accurate. Elevated Digital Load Cell Platform: Equipped with three ambient sensors to measure key load cell factors - temperature, humidity, and air pressure. Comprehensive monitoring ensures optimal weighing conditions, enhancing the accuracy and reliability of the measurements.

Anti-Static Draft shield (on 1 mg models): Reduces static electricity around the balance for consistent results. Built-In Ioniser in Draft shield models: Removes the static charge from the sample surface and neutralizes the weighing chamber for a stable environment.  Routine Repeatability Test: Ensures consistent long-term accuracy and reliability. Ideal for critical applications such as weighing in regulated environments, where meeting strict uncertainty requirements is essential (e.g., pharmacopeia mandates uncertainty ≤0.10%).

Supports compliance for data traceability: Equipped with multiple USB ports; offering unparalleled flexibility, the direct to Excel feature provides a basic yet highly user-friendly solution for data transfer.  Human Interface Device allows connections to computers without the need for drivers and easy integration with LIMS and MES systems. Time Synchronisation - Network Time Protocol (NTP) ensures accurate timekeeping. System Log: All the changes made on balance setting will keep records in system log file. These system log files can be reviewed and exported as a PDF to a USB flash drive.  Direct Data Transfer; Direct export to Excel and saving data to USB in CSV and PDF formats. Label Printing Function: two preset templates and 10 customisable templates for semi-finished product samples transfer management. When the Electronic Signature feature is enabled, the User ID will be used in the printout field when the User ID content option is selected.

Eco-Friendly Design: 65% reduced power consumption in Sleep Mode. Reduced shipping weight; 36% weight reduction for non-draft shield models, 64% weight reduction for draft shield models. Recycled materials, up to 58% of total components. Aluminum construction: Replaces most plastic materials for durability and sustainability.  Dematerialisation: Reduces the number of components to improve production efficiency. ACT Label Certification: 11 models are certified with the ACT Label, highlighting their environmental impact.

Certifications: OIML R76, EN 45501
IEC/EN 61010-1; CAN/CSA C22.2 61010-1
UL 61010-1
IEC/EN 61326-1 Class B, Basic Environments
FCC Part 15 Class A
Canada ICES-003 Class A.

Delivery information: Supplied with AC adapter and a plastic in use protective cover.

Specifications
  • Model:
    EXP423M/AD
  • Pan/Platform Size:
    130×130 mm
  • Dimensions:
    372×408×229 mm
  • Seq:
    14
  • Stabilisation time:
    1,5 s
  • Readability:
    1 mg
  • Weighing cap.:
    420 g
  • Repeatability:
    1 mg
  • Linearity:
    2 mg
  • Cat. No.:
    OHAU31059096
  • Operating temperature range:
    10…30 °C
  • Voltage:
    100 - 240 V
  • Plug type:
    Supplied with AC adapter
  • Communication interface:
    Ethernet TCP/IP;RS232;USB device;USB host x 2;WiFi/Bluetooth (available as an accessory)