Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Capsule filters, Polycap™ AS, Whatman™

Polycap™ AS 36, nylon, with glass fibre prefilter, sterile, 0,45 µm, 400 cm², Stepped barb for 6 - 10 mm tubing
  516-4436
Capsule filters, Polycap™ AS, Whatman™
  516-4436
Capsule filters, Polycap™ AS, Whatman™
Capsule filters, Polycap™ AS, Whatman™

Polycap™ AS 36, nylon, with glass fibre prefilter, sterile, 0,45 µm, 400 cm², Stepped barb for 6 - 10 mm tubing

 
644,00 kr
   
1 * 1 Items
 

These Polycap™ AS (aqueous solutions) capsule filters combine a glass microfiber (GMF) prefilter over a nylon membrane final filter to provide maximum filtration of difficult, particulate-laden solutions.

  • First layer (GMF) acts as a prefilter to ensure longer membrane life and higher filtration efficiency
  • Nylon membrane filter layer is inherently hydrophilic, has low extractables, is biosafe, and has excellent flow rates
  • PP housing is thermally fused (no glues, adhesives, or extraneous materials), reducing extractable levels
  • Can be tested with bubble point, pressure decay, or forward flow methods
  • Available in presterilised and non sterile (autoclavable) versions

Polycap™ AS are capsule filters specifically designed for high-volume filtration of aqueous sample solutions in a compact size.

 : Manufactured according to ISO9001:2008 QMS standards

 
  • Connection:
    Stepped barb for 6 - 10 mm tubing
  • Filtration area:
    400 cm²
  • Pore size:
    0,45 µm
  • Type:
    Polycap™ AS 36, nylon, with glass fibre prefilter, sterile
  • Seq:
    06
  • Cat. No.:
    516-4436
  • Max. pressure:
    4,1 bar