Order Entry
Denmark
Orders LinkContactUsLinkComponent
Electroplating Tape, 470

Electroplating Tape, 470

Tan coloured electroplating tape 470, 350 N/100 mm tensile strength, 33 m, 3,81 cm, 0,18 mm
Catalog # MMMA7000048579
New Product
Supplier:   3M
Electroplating Tape, 470
Catalog # MMMA7000048579
Supplier:  3M
New Product
Electroplating Tape, 470

Tan coloured electroplating tape 470, 350 N/100 mm tensile strength, 33 m, 3,81 cm, 0,18 mm

Price
Inquire For Price
Log in for availability
1 * 1 ROL
Product Details & Documents

Electroplating Tape 470 is a conformable and abrasion-resistant pigmented vinyl tape with excellent resistance to most chemicals used in typical electroplating processes.

  • Excellent resistance to most chemicals used in typical electroplating and anodising operations

    Resists most common solvents and works at temperatures up to 170 °F/76 °C

    Abrasion, moisture and wear resistant to withstand rugged working conditions

    Conformable backing is ideal for use on curved and irregular surfaces

    Rubber adhesive provides excellent holding strength on many surfaces

    This version of 470 has no liner

Applications:

Masking during electroplating operations, including both flat strip and overlapping masks
Masking during anodising operations
Wrapping, patching, coated racks and masking irregular surfaces
Labeling
Milling and etching
Peening operations
Sealing containers from water intrusion

Specifications
  • Width:
    3,81 cm
  • Description:
    Tan coloured electroplating tape 470, 350 N/100 mm tensile strength
  • Length:
    33 m
  • Thickness:
    0,18 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.