Washing Bottle Lower Part for 4025* Standard Joint NSH 29/32
Katalog # ROBU40270
Supplier: ROBU GLASFILTER
Specifications
- Cone size:NSH 29/32
- Ext.Ø:10 mm
- Capacity:250 ml
- Description:Washing bottle lower part
- Pk:1
- For bottles:Fits 4010* and 4025*
Specifications
About this item
ROBU® washing bottle lower part, made from durable borosilicate glass, serves as the liquid reservoir in gas absorption processes.
Borosilicate glass
- High chemical and thermal resistance
- Compatible with standard ground joint heads
- Robust and reusable
- Ideal for use with VitraPOR® heads
- Clear visibility of contents
- NSH 29/32
The lower part of the ROBU Washing Bottle is crafted from high-quality borosilicate glass, ensuring exceptional resistance to chemicals and thermal stress. Designed to serve as the receiving vessel in gas absorption systems, it securely holds liquids while allowing visual monitoring of the absorption process. Compatible with ROBU heads with standard joints and VitraPOR filter discs, this lower part forms a reliable, durable solution for efficient gas scrubbing applications in laboratories and industrial settings.