Conductivity Measuring Cell
3-ring, Pt, 1,6 cm⁻¹, 5...70 °C, Glass, 12×125 mm, Fixed cable, plug N
Catalog # METR600930140
New Product
Supplier: METROHM
Jump to:
Product Details & Documents
Three-conductor conductivity measuring cell with cell constant c = 1,6 cm-1 (guide value).
With integrated PT 1000 temperature sensor
Fixed cable (2,0 m) for connecting to the OMNIS measuring module conductivity
This sensor is suitable for automated measurements of high conductivities (0,1 to 1000 mS/cm) in sea water, flush water, physiological solutions.
SGJ sleeve: Flexible ground-joint sleeve
Min. immersion depth: 40 mm
Specifications
- Connection:Fixed cable, plug N
- Ø×L:12×125 mm
- Type:3-ring, Pt
- Material:Glass
- Temp.:5...70 °C
- Cell constant:1,6 cm⁻¹
- Cat. No.:METR600930140
- Sensor type:PT1000
- Conductivity range:0,1...1000 mS/cm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



