Specifications
- Description:Millikelvin Thermometer MKT 10
- Model:MKT 10
- Temperature resolution:1 mK
- W×D×H:200×100×35 mm
- Operating temperature:0...35 °C (for highest accuracy 20...25 °C recommended)
- Response time:1 second (for one channel)
- Weight:500 g
- Battery type:4× AA batteries or Power over Ethernet (PoE)
- Accuracy:0,01 K
- Probe:PRT probe
Specifications
About this item
Discover the versatility of the Millikelvin Thermometers MKT 10, superior instrument for precise temperature measurement and calibration.
Get results in just 1 second
Quick setup allows measurement within 1 minute of unpacking
Portable, lightweight and ergonomic form at only 500 g
Easy handling with buttons designed for smart use with gloves
Display is large and easy to read for clear visibility
Flexible power supply and communication
Battery-operated
Power over Ethernet (PoE): Ecologically friendly power supply for minimum battery use
This has an accuracy of 0,01 K and is ideal for at-line measurements. Powered by either battery or cable, it offers seamless data transfer through multiple connection options.
The MKT 10 offers a resolution of 0,001 °C (1 mK) and a measuring uncertainty of 0,01 °C (10 mK). the MKT 10 comes equipped with a high-precision, soldered platinum resistance thermometer, facilitating accurate at-line and on-site measurements.
This instrument has an intuitive user interface with large buttons and clear displays for ease of use. Data transfer is facilitated by multiple methods including USB, RS-232 and Ethernet (XML or HTML files).
For maximum flexibility, the MKT 10 features a portable, handheld design, ensuring optimal performance and reliability in plant operations, even for measurements in confined spaces.
Temperature sensor: Pt 100 (EN 60751)
Number of sensor inputs: 1
Sensor connection: 4 wire, soldered
ASTM E1137. The sensor parameters are entered into MKT 10 according to DIN EN 60751.
Three year warranty.
Millikelvin thermometer with mounted temperature probe and factory calibration, including carrying case and four alkaline batteries (AA).