Order Entry
Denmark
ContactUsLinkComponent
 
VWR® Incubating Microplate Shaker, 230 V
New Product
 
undefined
VWR® Incubating Microplate Shaker, 230 V
New Product

 

  • Catalog No:
  • 444-1426
  • 444-1419
  • Speed accuracy:
  • Above 100 min-¹ ±2% of set speed,
    Below 100 min-¹ ±2 min-¹
  • Above 100 min-¹ ±2% of set speed,
    Below 100 min-¹ ±2 min-¹
  • Max. load:
  • 4 plates or 2 microtube racks
  • 4 plates or 2 microtube racks
  • Platform W×D:
  • 280×197 mm
  • 28×197 mm
  • Overall dimensions:
  • 432×262×208 mm
  • 432×262×208 mm
  • Speed range:
  • 100 - 1200 min-¹
  • 100 - 1200 min-¹
  • Electrical:
  • 230 V, 440 W, 2 A
  • 230 V, 440 W, 2 A

 

Frequently Bought Together