Millipore® Immobilon®-NC NOW Bundle Hydrophilic Mixed Cellulose Esters Transfer Membrane
Catalog # MILFNWKITNC
Supplier: Merck
New Product
Specifications
- Description:Immobilon®-NC NOW bundle triton-free, mixed cellulose esters transfer membrane
- Dimensions:85×10000 mm
- Environmentally Preferable:
Specifications
About this item
Triton-free, mixed cellulose esters transfer membrane, includes 1 dispenser.
Radioactive, chromogenic and fluorescent detection method
Western blotting
Plain/white filter
Hydrophilic
2 rolls, 8,5 cm × 10 m
0,45 µm pore size
This bundle includes the Immobilon NOW dispenser and two 8,5 cm × 10 m rolls of Immobilon-NC transfer membrane. The Immobilon NOW system offers 1-cut convenience for standard mini-blots (7×8,5 cm) and midi-blots (8,5×13,5 cm).
Compatible stains: Amido black, CPTS, Colloidal gold, India ink and Ponceau-S red.