Order Entry
Denmark
ContactUsLinkComponent
CO₂ Tube Roller, CTR-6
CO₂ Tube Roller, CTR-6
Catalog # GRANCTR-6
Supplier:  GRANT INSTRUMENTS
New Product
undefined
CO₂ Tube Roller, CTR-6
Catalog # GRANCTR-6
Supplier:  GRANT INSTRUMENTS
New Product

Specifications

  • Speed range:
    5 - 80* min⁻¹ (increment 1 min⁻¹) *max. speed depends on the load and vessels' shape
  • Description:
    Tube roller with 6 rollers
  • Electrical:
    Input AC 100 - 240 V (50/60 Hz); Output DC 12 V
  • Max. load:
    3 kg
  • Tilt angle:
  • Input power:
    12 V, 415 mA/5 W
  • Timer:
    1 min - 96 h/non stop
  • Weight:
    3 kg
  • W×D×H:
    310×262×80 mm

Specifications

About this item

The CTR-6 is a CO₂ resistant tube roller which provides regulated rocking and rolling of maximum up to 6 rollers and is designed for use specifically in CO₂ incubators.

  • Specifically designed for use in harsh environments such as high CO₂ and humidity

  • Provides reproducible results for cell culture growth
  • Removable rollers mean the unit is flexible in  performing different procedures and techniques with various cultivation vessels
  • The specially designed remote controller protects the electronics from CO₂ incubator environment

    Digital speed control

The CTR-6 incorporates a stepper motor with a guaranteed service life up to 10000 hours. It is also possible to stack up to 3 units, saving valuable bench space.

Ordering information:

Stacking kits available, these must be ordered separately.

Delivery:

Supplied with tube roller, rollers ×6, controller and multiplug adapters.

Stacking kits

Product Information