Order Entry
Denmark
ContactUsLinkComponent
Welding helmet, Fusion
Welding helmet, Fusion
Catalog # BOLEFUSV
Supplier:  Bollé Safety
undefined
Welding helmet, Fusion
Catalog # BOLEFUSV
Supplier:  Bollé Safety

Specifications

  • Colour:
    Black
  • Description:
    Electro-optical welding helmet, complete,variable tint 6-8/9-13
  • Pk:
    1

Specifications

About this item

Welding helmet and visor with integrated active welding filters to provide reliable protection. For use in ligth or darkened environments the visor ensures permanent protection against UV/IR emissions, heat, sparks and projections.

  • Mask painted in ZYTEL in high heat-resistant polyamide
  • Adjustable head band, blocking position
  • Interchangeable hygienic strip
  • Auto recovery delay adjustment
  • Ultra easy to change screen guard and filter
  • Solar power
  • Variable tint 6-8/9-13

Antireflection exterior toric guard screen: 114×91 mm
Interior guard screen: 103×52 mm

Weight: 525 g

Certifications: EN 379, EN 175