Order Entry
Denmark
ContactUsLinkComponent
 
 
 
Dodecyltrimethylammonium chloride ≥97.0% (by titrimetric analysis)
 :  TCI
 
undefined
 
 
Dodecyltrimethylammonium chloride ≥97.0% (by titrimetric analysis)
 :  TCI

 

  • Appearance:
    White to Almost white powder to crystaline
  • Purity (Argentmetric Titration):
    min. 97.0 %
  • Solubility in Water:
    almost transparency
  • Water:
    max. 3.0 %
  • pH:
    4.0 to 7.5 (50 g/L, 25 deg-C)

 

Frequently Bought Together