Order Entry
Denmark
ContactUsLinkComponent
Chloramine-T (sodium salt) trihydrate ≥98.0% (by titrimetric analysis)
Chloramine-T (sodium salt) trihydrate ≥98.0% (by titrimetric analysis)
Supplier:  TCI
Certificates
undefined
Chloramine-T (sodium salt) trihydrate ≥98.0% (by titrimetric analysis)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White to Light yellow powder to crystal
  • Purity (Iodometric Titration):
    min. 98.0 %
  • pH:
    9.0 to 11.0 (50g/L, 25 deg-C)
  • Substances darkend by H2SO4:
    to pass test

Specification Test Results

Frequently Bought Together