Sutures, Monosyn® / Safil® / Supramid and Silkam®
Leverandør: B. Braun
Certifikater
Om denne vare
Synthetic materials for every suture in veterinary surgery.
- Monosyn® = Mid-term absorbable monofilament and uncoated suture made of glyconate
- Safil® = Mid-term braided and coated absorbable synthetic suture made of polyglycolic acid
- Supramid and Silkam® = Non-absorbable synthetic suture
Specifikationer
- Catalog No:
- 720-2587
- 720-2588
- BRAUC0762113
- Model:
- Monosyn®
- Supramid
- Silkam
- Colour:
- violet
- dark
- dark
- Material:
- Glyconate
- Polyamide 6/6.6
- Virgin silk
- Coating:
- Aucun
- Aucun
- Cire et silicone
- Thread structure:
- Monofile
- Pseudofile
- Braided, twisted
- Thread strength:
- USP 0; metric 3,5
- USP 3/0; metric 2
- USP 6/0; metric 0,7
- Resorption:
- 60 – 90 days
- Non-absorbable
- Non-absorbable
- Breaking strength:
- 1 day 100 %
14 days 50 %
21 days 20 % - -
- -
- Indication:
- Gynaecology, paediatric surgery, sub-and intracutan
- Plastic surgery, skin closure
- Dental surgery, ophthalmic surgery, neurosurgery
Specifikationer
Frequently Bought Together