pH food electrode
pH penetration electrode, unbreakable plastic coating around glass electrode, incl. watering cap, 124 g, 2 - 14, Gel, Hole, 6,5×95 mm, BNC, fixed cable, Food
Catalog # 620-3662
Supplier: Testo
Jump to:
Product Details & Documents
Robust and dirt-insensitive pH penetration electrode without temperature sensor.
- With hole diaphragm
- Unbreakable plastic coating around glass electrode
- Maintenance-free food-safe gel electrolyte
Ideal for use with Testo 230 instrument.
Delivery information: pH electrode, including fixed cable with BNC plug and wetting cap.
Documents
Specifications
- Connection:BNC, fixed cable
- Ø×L:6,5×95 mm
- For:Food
- Description:pH penetration electrode, unbreakable plastic coating around glass electrode, incl. watering cap, 124 g
- Diaphr.:Hole
- Electrolyte:Gel
- pH:2 - 14
- Cat. No.:620-3662
- Operating temperature range:0...40 °C
- Length:5 mm (probe shaft)
- Cable length:785 mm
- Ø:4 mm (probe shaft tip)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



