Vacuum desiccators, complete
Catalog # WITG5.661.250
Supplier: witeg Labortechnik
Specifications
- Nominal size:250
- Type:with adapters, side tube ST 24/29 and 2 PTFE-needle valve stopcocks, 250 mm Ø
- Pk:1
- Usable height:120 mm
- Ø ext.×H:320×344 mm
Specifications
About this item
Borosilicate glass 3.3. This vacuum desiccator has 10.5 litre capacity.
Delivery: Supplied with two manometers, lid and side tube ST 24/29, PTFE needle valve stopcocks and with ring nut which has a safety coating.