Accessories for Cryo Boxes
Supplier: GLW
Jump to:
About this item
13 Options Available Below
Product Details & Documents
Documents
GLWAZ25_TDS_EN
Datasheet
Product Family Options
Product Information
- AvailabilityPrice
- GLWAZPS23Tool for assembly dividers,wood, 2×3, compartments size: 39×60 mm, 170W×202L×30H mm, 400 gTool for assembly dividers,wood, 2×3, compartments size: 39×60 mm, 170W×202L×30H mm, 400 gLog in for availability1 * 1 ROLSpecifications:New ProductNew Product
- 211-0537Divider, cardboard, natural, 10×10, compartments size 11,6×11,6 mmDivider, cardboard, natural, 10×10, compartments size 11,6×11,6 mmLog in for availability1 * 1 Items17,20 kr
- 211-0538Divider, cardboard, natural, 5×5, compartments size 24×24 mmDivider, cardboard, natural, 5×5, compartments size 24×24 mmLog in for availability1 * 1 Items17,20 kr
- GLWAL10EPaper labels for label holder, 31×97 mm
- GLWAL10Label holder, clear, PP, with 20 paper labels, 34×100 mmLabel holder, clear, PP, with 20 paper labels, 34×100 mmLog in for availability1 * 20 Items76,20 kr
- 211-0349Dividers, PP, natural, length 121 mm, height 27 mm
- GLWAPD1Plastic coated safety seal wire
- GLWAPV1Orange plastic safety seal
- GLWAPZ1Blue sealing and opening plier, 160 mm
- GLWAB1X1Detachable frame, PP, white, 126×126×25 mm
- GLWAZP66Dividers, PP, natural, 6×6 compartments 19×19 mm
- GLWAZP33Driver, PP, natural, 3×3 compartments, 1×121×27 mm, 8 g
- GLWAZP100Divider, PP, natural, 10×10 compartments, 1×121×27 mm, 36 gDivider, PP, natural, 10×10 compartments, 1×121×27 mm, 36 gLog in for availability1 * 18 Items68,50 kr
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



