Drum pump for mineral oils
BURK5763-0100
: BURKLE
- Flow rate:85 l/min
- Description:Drump pump set
- Material:Aluminium
- Environmentally Preferable:
- Immersion depth:1000 mm
- Pk:1
- Tube Ø:41 mm
Barrel pump is used for light viscous mineral oil products such as diesel, fuel oil, hydraulic fluid, machinery, motor oil and many more.
- Pump tube made of aluminium
- Delivery pump height 19 mWS
: Supplied with 230 V motor, hose connection Alu (1"), (2 m) PVC fabric hose (1"), hose clips (1"), Alu pump nozzle, PP barrel screw joint, medium-contacting parts made of aluminium and AISI 316 Ti.