Anaerobic systems, workstation, Whitley A85
Catalog # 710-0912
Supplier: DON WHITLEY SCIENTIFIC
Specifications
- Capacity:Working: 480 plates;
Incubation: 560 plates;
Port/air lock: 10 plates p/port + 90 plates via airlock - Description:A85 Anaerobic workstation
- Environmentally Preferable:
- Access ports:Manual
- Cycle time:5 min (airlock)
- Gas type:ANO2 / N2
- Pk:1
Specifications
About this item
The Whitley A85 Anaerobic Workstation has been created to enable both research and clinical scientists to carry out microbial manipulation within a secure anaerobic environment.
- Innovative touch screen interface with PIN code-protected user access
- Control temperature from 5 ˚C above ambient up to 45 ˚C
- Dual gas operation to minimise running costs
- Massive 36 litre airlock that can accommodate 90 x 90mm Petri dishes
- Automatic commissioning cycle
- Automatic de-humidification system - no user maintenance necessary
- Patented multi-functional gloveports
- Optional refrigeration unit available for growing organisms that thrive in lower temperatures
- Optional Three Gas (TG) version available that operates using separate cylinders of N2, H2 and CO2
Every aspect of system functionality has been thoroughly considered - a 36 litre airlock; environmental control systems; touch screen interface; workspace visibility; fabrication quality; the unique gloveport system and maximum incubation capacity. It provides the ideal controlled environment for small or large numbers of samples.
Note: The cycle time mentioned in the specifications is for the airlock.
Ordering information: Options and accessories not included (sold separately). For more information on the available options and accessories, please see the attached brochures and contact your Avantor representative.