Order Entry
Denmark
ContactUsLinkComponent
 
Anaerobic systems, workstation, Whitley A45
Catalog # 710-0913
undefined
Anaerobic systems, workstation, Whitley A45
Catalog # 710-0913

Specifications

  • Capacity:
    Working: 780 plates;
    Incubation: 860 plates;
    Port/air lock: 40 plates
  • Description:
    A45 Anaerobic workstation
  • Environmentally Preferable:
  • Access ports:
    Manual ports or instant access
  • Cycle time:
    60 s (airlock)
  • Gas type:
    ANO2 / N2
  • Pk:
    1

Specifications

About this item

The Whitley A45 Anaerobic Workstation is 50% larger than a Whitley A35 and has three ports to provide convenient access to the entire incubation and working areas.

  • The choice of an Instant Access Porthole System or our unique oval porthole system
  • Rapid, built-in airlock with mechanical and electrical interlocks – no risk of compromising conditions inside the chamber; The airlock is flushed with nitrogen as an additional cost saving
  • Innovative colour touch screen interface with password-protected user levels
  • Optional removable front on the right hand side with either 2x Instant Access Ports or 2x conventional, oval ports
  • Automatic dehumidifier – no user maintenance necessary
  • Optional Anaerobic Conditions Monitor
  • Optional HEPA model features the unique Whitley Internal HEPA Filtration System - All the atmosphere inside the chamber passes through the filter hundreds of times an hour, which ensures the chamber environment is cleaned quickly (Levels of atmospheric cleanliness inside the workstation exceed the requirements of ISO 14644 Class 3)

Even with a relatively small footprint incubation capacity is maximised and creates the perfect controlled environment for small or large sample numbers. Accomodates over 780 x 90mm Petri dishes while providing a generous working area.

Note: The cycle time mentioned in the specifications is for the airlock.

Ordering information: Options and accessories not included (sold separately). For more information on the available options and accessories, please see the attached brochures and contact your Avantor representative.