Cleanroom wipes, pre-saturated, Vertex®
Catalog # TEXWTX49P
Supplier: Texwipe
Specifications
- Packed:75 per bag, 4 bags per case
- Description:TX49P
- L×W:230×230 mm
- Seq:03
- Model:Vertex®
- Fibres (>100 µm):0,2×10³/m²
- Absorbency:450 ml/m²
- Absorbency rate:0,3 s
- Extractables - using deionised water:0,01 g/m²
- Extractables - using isopropyl alcohol:0,02 g/m²
- Ions - calcium:<0,10 ppm
- Ions - magnesium:<0,01 ppm
- Ions - sodium:<0,17 ppm
- Ions - chloride:<0,05 ppm
- Pk:300
Specifications
About this item
These 100% continuous filament, polyester knit fabric wipes are made in the USA from virgin stock and processed on Texwipe’s hands-free Vertex® manufacturing system. They are pre-wetted to optimal levels with 70% USP-Grade IPA/30% DIW. Ideal for cleaning delicate surfaces.
- Soft feel and high sorptive capacity
- Laser edges
- Quarterly microbial testing by Agarose Overlay and Limulus Amebocyte Lysate (LAL) endotoxin testing
- Wipes do not carry cytotoxic leachables and are non pyrogenic
Colour: White
Packaging: Manufactured and packaged in an integrated, hands-free micro environment (Vertex®) under ISO Class 3 cleanroom conditions.
Caution: Data accurate at time of publishing, latest test results and test methods can be found on supplier's website.
*The product(s) on this page are outside the scope of the EU Directive 2019/904
*The product(s) on this page are outside the scope of the EU Directive 2019/904