Thermo jacket, Match
Supplier: FRISTADS KANSAS
About this item
Cold resistant jacket made of 100% insulating polyester. The jacket is washable at 40 °C.
- Elasticated back
- Kidney protector
- Chest pocket
- Ideal as underwear
Weight:180 g/m²
8 Options Available Below
Product Details & Documents
Cold resistant jacket made of 100% insulating polyester. The jacket is washable at 40 °C.
- Elasticated back
- Kidney protector
- Chest pocket
- Ideal as underwear
Weight:180 g/m²
Documents
Specifications for Product Family
Specifications
- Catalog No:
- KWIN100775540XS
- KWIN100775540S
- KWIN100775540M
- KWIN100775540L
- KWIN100775540XL
- KWIN1007755402XL
- KWIN1007755403XL
- KWIN1007755404XL
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Fabric:
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- 100% insulating polyester
- Polyester
- Polyester
- Weight:
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
Specifications
Product Family Options
Product Information
- ColourClothing SizeAvailabilityPrice
- Specifications:
More
Specifications
Cat. No.KWIN100775540XSGarment applicationGeneral PurposeRisk areaColdGenderFor menSleeve or leg lengthLongClosure typeFabricPolyesterWeight180 g/m² - Specifications:
More
Specifications
Cat. No.KWIN100775540SGarment applicationGeneral PurposeRisk areaColdGenderFor menSleeve or leg lengthLongClosure typeFabricPolyesterWeight180 g/m² - Specifications:
More
Specifications
Cat. No.KWIN100775540MGarment applicationGeneral PurposeRisk areaColdGenderFor menSleeve or leg lengthLongClosure typeFabricPolyesterWeight180 g/m² - Specifications:
More
Specifications
Cat. No.KWIN100775540LGarment applicationGeneral PurposeRisk areaColdGenderFor menSleeve or leg lengthLongClosure typeFabricPolyesterWeight180 g/m² - Specifications:
More
Specifications
Cat. No.KWIN100775540XLGarment applicationGeneral PurposeRisk areaColdGenderFor menSleeve or leg lengthLongClosure typeFabricPolyesterWeight180 g/m² - Specifications:
More
Specifications
Cat. No.KWIN1007755402XLGarment applicationGeneral PurposeRisk areaColdGenderFor menSleeve or leg lengthLongClosure typeZip closureFabric100% insulating polyesterWeight180 g/m² - Specifications:
More
Specifications
Cat. No.KWIN1007755403XLGarment applicationGeneral PurposeRisk areaColdGenderFor menSleeve or leg lengthLongClosure typeFabricPolyesterWeight180 g/m² - Specifications:
More
Specifications
Cat. No.KWIN1007755404XLGarment applicationGeneral PurposeRisk areaColdGenderFor menSleeve or leg lengthLongClosure typeFabricPolyesterWeight180 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



