Children's Dungarees, Kansas® 2-612
Children's trousers made from 65% polyester and 35% cotton, in Kansas deluxe quality.
- Front zip fastening
- Two front pockets, two back pockets, folding-rule pocket
- Tool pocket and hammer loop
- Adjustable straps with elasticated waistband at the back
- Knee reinforcement made from Cordura®
Weight: 295 g/m²
- Catalog No:
- KWIN100751996122
- KWIN10075199698104
- KWIN100751996134
- KWIN100751996146
- KWIN100751996110
- Model:
- 2-612
- 2-612
- 2-612
- 2-612
- 2-612
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- 65% polyester and 35% cotton
- Weight:
- 295 g/m²
- 295 g/m²
- 295 g/m²
- 295 g/m²
- 295 g/m²
Frequently Bought Together