High visibility trousers, Kansas® 2-813 color
Catalog # 113-00012
Supplier: FRISTADS KANSAS
Specifications
- Clothing Size:40 long (men)
- Garment fit:Regular
- Garment application:Industrial
- Gender:For men
- Risk area:HiVis
- Colour:Hi-vis yellow/dark blue
- Fabric:Polyester and cotton
- Sleeve or leg length:Long
- Weight:300 g / m²
- Pk:1
Specifications
About this item
Water-repellent dungarees made of 80% polyester and 20% cotton. The contrast material consists of 65% polyester and 35% cotton. With roughened inside.
- Two front pockets, two back pockets with flaps and Velcro
- Folding rule pocket with tool pocket and pen pocket as well as with button and loop for working knife
- Concealed ID pocket
- Leg pocket with cell phone pocket and tool pocket
Weight: 300 g / m²
EN 471 (class 1)