Polo shirt, Acode® Advanced, Cool Dry, 1716
Supplier: FRISTADS KANSAS
Certificates
About this item
This polo shirt is made of cool dry fibre (100% polyester) which transports perspiration away from the body. Perfect for physical activities.
- Raglan sleeves
- Three buttons in matching colour
- Fabric is breathable and transports moisture
Weight: 150 g/m²
Specifications
- Catalog No:
- KWIN100215940S
- KWIN100215940M
- KWIN100215940L
- KWIN1002159402XL
- KWIN100215940XL
- Model:
- Cool Dry 1716
- Cool Dry 1716
- Cool Dry 1716
- Cool Dry 1716
- Cool Dry 1716
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- Heat
- Heat
- Heat
- Heat
- Heat
- Gender:
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Short
- Short
- Short
- Short
- Short
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- Weight:
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
- 150 g/m²
Specifications
Frequently Bought Together